Motion
SNP 3064 X 11-7/16

SKF
SNP 3064 X 11-7/16

Adapter Sleeve - 11.4375 in Bore Dia., Steel Material
MI ITEM #00553410
MFR #SNP 3064 X 11-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3064 X 11-7/16

Adapter Sleeve - 11.4375 in Bore Dia., Steel Material
MI ITEM #00553410
MFR #SNP 3064 X 11-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP 3064X11.7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23064 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    11.4375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N 064
  • Lock Plate Number
    PL 64
  • Housing Size
    SDAF 064
  • Series
    SNP
  • UPC_NO
    7316572535981
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text