Motion
SNP 3064 X 11-7/16

TIMKEN
SNP 3064 X 11-7/16

Adapter Sleeve - 11.4375 in Bore Dia.
Mi Item #00553411
MFR #SNP 3064 X 11-7/16
Price$8,641.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP 3064 X 11-7/16

Adapter Sleeve - 11.4375 in Bore Dia.
Mi Item #00553411
MFR #SNP 3064 X 11-7/16

Mfr description
SNP 3064 X 11-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,641.31/each

Specifications

Dimensions

  • Bore Diameter
    11.4375 in
  • Housing Size
    SDAF 064
  • Weight
    65.7 lbs

Details

  • Compatible Bearing Number
    23064 CCK/W33
  • Lock Nut Number
    N 064
  • Lock Plate Number
    PL 64
  • Manufacturer Upc Number
    087796162242
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    087796162242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)