Motion
SNP 3064 X 11-1/2

SKF
SNP 3064 X 11-1/2

Adapter Sleeve - 11.5000 in Bore Dia., Steel Material
MI ITEM #00553415
MFR #SNP 3064 X 11-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3064 X 11-1/2

Adapter Sleeve - 11.5000 in Bore Dia., Steel Material
MI ITEM #00553415
MFR #SNP 3064 X 11-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP 3064 X 11-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    23064 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    11.5000 in
  • Overall Width
    6.9360 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    15.0050 in
  • Lock Nut Number
    N 064
  • Lock Plate Number
    PL 64
  • Country of Origin
    US
  • Housing Size
    SDAF 064
  • Series
    SNP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577001108
  • UPC_NO
    7316577001108
  • Weight
    65.036 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text