Miether Bearing Prod (Standard Locknut) SNP 3064 X 11-15/16
Miether Bearing Prod (Standard Locknut)
SNP 3064 X 11-15/16
Adapter Sleeve - 11.9375 in Bore Dia., Steel Material
MI ITEM #00553418
MFR #SNP 3064 X 11-15/16
List Price
$6,007.05
/each
List Price
$6,007.05
/each
Adapter Sleeve - 11.9375 in Bore Dia., Steel Material
MI ITEM #00553418
MFR #SNP 3064 X 11-15/16
Miether Bearing Prod (Standard Locknut) SNP 3064 X 11-15/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 11.9375 in Bore Dia., Steel Material
MI ITEM #00553418
MFR #SNP 3064 X 11-15/16

Availability:
Factory Order
List Price
$6,007.05
/each
List Price
$6,007.05
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNP 3064 X 11-15/16 ADAPTER

Specifications

Bore Diameter
11.9375 in - 11-15/16 in
Compatible Bearing Number
23064 CCK/W33
Housing Size
SDAF 064
Lock Nut Number
N 064
Lock Plate Number
PL 64
Manufacturer Upc Number
662939024277
Material / Coating
Steel
Series
SNP
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
11.9375 in
Compatible Bearing Number
23064 CCK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data