Motion
SNP 3064 X 11-15/16

SKF
SNP 3064 X 11-15/16

Adapter Sleeve - 11.9375 in Bore Dia., 176.43 mm Overall Length, 12.562-6 Thread Size, Steel Material
MI ITEM #00553420
MFR #SNP 3064 X 11-15/16
List Price$7,465.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3064 X 11-15/16

Adapter Sleeve - 11.9375 in Bore Dia., 176.43 mm Overall Length, 12.562-6 Thread Size, Steel Material
MI ITEM #00553420
MFR #SNP 3064 X 11-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,465.72/each for your price

Overview

Mfr description
SNP 3064 X 11-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23064
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    11.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N064
  • Lock Washer Number
    PL64
  • Includes
    Lock Washer (PL64)
  • Series
    SNP
  • UPC_NO
    7316576672088
  • Weight
    53.83 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text