Motion
SNP 3064 X 12

SKF
SNP 3064 X 12

Adapter Sleeve - 12.0000 in Bore Dia., 12.562-6 Thread Size
MI ITEM #00553426
MFR #SNP 3064 X 12
Your Price$8,517.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3064 X 12

Adapter Sleeve - 12.0000 in Bore Dia., 12.562-6 Thread Size
MI ITEM #00553426
MFR #SNP 3064 X 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,517.73/each(List $10,647.17)

Overview

Mfr description
SNP 3064 X 12 ADAPTER

Specifications

  • Compatible Bearing Number
    23064
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    12.0000 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Outside Diameter
    15.0050 in
  • Lock Nut Number
    N064
  • Lock Washer Number
    PL64
  • Includes
    Lock Washer (PL 64)
  • Series
    SNP
  • Manufacturer Product Page
  • UPC_NO
    7316577001115
  • Weight
    65.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text