Motion
3072X13.438
Adapter Sleeve - 13.4375 in Bore Dia., Steel Material
MI ITEM #00553451
MFR #3072X13.438
Your Price$7,806.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 13.4375 in Bore Dia., Steel Material
MI ITEM #00553451
MFR #3072X13.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,806.54/each(List $9,367.85)

Overview

Mfr description
SNP 3072 X 13-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23072
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    13.4375 in
  • Material / Coating
    Steel
  • Lock Nut Number
    N072
  • Lock Washer Number
    P72
  • Includes
    Sleeve (S-3072)
  • Series
    SNP
  • UPC_NO
    737533009926
  • Weight
    86 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text