Motion
SNP-3076 X 14

TIMKEN
SNP-3076 X 14

Adapter Sleeve - 14.0000 in Bore Dia., Steel Material
MI ITEM #00553468
MFR #SNP-3076 X 14
List Price$13,423.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP-3076 X 14

Adapter Sleeve - 14.0000 in Bore Dia., Steel Material
MI ITEM #00553468
MFR #SNP-3076 X 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,423.18/each for your price

Overview

Mfr description
SNP 3076 X 14 ADAPTER

Specifications

  • Compatible Bearing Number
    23076
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    14.0000 in
  • Overall Width
    7.7330 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N076
  • Lock Washer Number
    P76
  • Includes
    Sleeve (S3076X14.000)
  • Series
    230K
  • UPC_NO
    087796153813
  • Weight
    94.3 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text