Motion
H3080-HG
Adapter Sleeve - 380 mm Bore Dia., Tr400 x 5 Thread Size
MI ITEM #00553469
MFR #H3080-HG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 380 mm Bore Dia., Tr400 x 5 Thread Size
MI ITEM #00553469
MFR #H3080-HG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3080-HG

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    380 mm
  • Thread Size
  • Taper
    1:12
  • Series
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text