Motion
SNP 3080 X 15

TIMKEN
SNP 3080 X 15

Adapter Sleeve - 15.0000 in Bore Dia.
Mi Item #00553473
MFR #SNP 3080 X 15
Price$16,154.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP 3080 X 15

Adapter Sleeve - 15.0000 in Bore Dia.
Mi Item #00553473
MFR #SNP 3080 X 15

Mfr description
SNP 3080 X 15 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,154.19/each

Specifications

Dimensions

  • Bore Diameter
    15.0000 in
  • Housing Size
    SDAF 080
  • Weight
    105 lbs

Details

  • Compatible Bearing Number
    23080 CACK/W33
  • Lock Nut Number
    N 080
  • Lock Plate Number
    PL 80
  • Manufacturer Upc Number
    087796153820
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    087796153820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)