Motion
H30/500-HG
Adapter Sleeve - 470 mm Bore Dia., Tr500x5 Thread Size
MI ITEM #00553485
MFR #H30/500-HG
Price$24,967.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 470 mm Bore Dia., Tr500x5 Thread Size
MI ITEM #00553485
MFR #H30/500-HG

Mfr description
H30/500-HG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,967.13/each

Specifications

Dimensions

  • Bore Diameter
    470 mm
  • Thread Size  
    Tr500x5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)