Motion
SNW 3122 X 3-15/16

SKF
SNW 3122 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia., Steel Material
Mi Item #00553496
MFR #SNW 3122 X 3-15/16
Price$312.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3122 X 3-15/16

Adapter Sleeve - 3.9375 in Bore Dia., Steel Material
Mi Item #00553496
MFR #SNW 3122 X 3-15/16

Mfr description
SNW 3122 X 3-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.24/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Overall Width
    3.1960 in
  • Weight
    4.77 lbs

Details

  • Compatible Bearing Number
    23122 CCK/W33
  • Country of Origin
    US
  • Includes
    Lock Washer (W022 )
  • Lock Nut Number
    N022
  • Lock Washer Number
    W022
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)