Motion
H3122X400
Adapter Sleeve - 100 mm Bore Dia., 81 mm Overall Length, M110x2 Thread Size
Mi Item #00553499
MFR #H3122X400
Price$556.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 100 mm Bore Dia., 81 mm Overall Length, M110x2 Thread Size
Mi Item #00553499
MFR #H3122X400

Mfr description
H3122X400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.69/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Length  
    81 mm
  • Thread Size  
    M110x2
  • Weight
    4.6 lbs

Details

  • Compatible Bearing Number
    23122
  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801312400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)