Motion
H3124X403
Adapter Sleeve - 4.1875 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size, Steel Material
MI ITEM #00553506
MFR #H3124X403
List Price$936.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size, Steel Material
MI ITEM #00553506
MFR #H3124X403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$936.15/each for your price

Overview

Mfr description
H3124X403

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.1875 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB24
  • Includes
    Lock Washer (MB24)
  • Series
    H31
  • UPC_NO
    4012801312417
  • Weight
    6.73 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text