Miether Bearing Prod (Standard Locknut) SNW 3124 X 4-3/16
Miether Bearing Prod (Standard Locknut)
SNW 3124 X 4-3/16
Adapter Sleeve - 4.1875 in Bore Dia., Steel Material
MI ITEM #00553508
MFR #SNW 3124 X 4-3/16
List Price
$442.56
/each
List Price
$442.56
/each
Adapter Sleeve - 4.1875 in Bore Dia., Steel Material
MI ITEM #00553508
MFR #SNW 3124 X 4-3/16
Miether Bearing Prod (Standard Locknut) SNW 3124 X 4-3/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.1875 in Bore Dia., Steel Material
MI ITEM #00553508
MFR #SNW 3124 X 4-3/16

Availability:
Factory Order
List Price
$442.56
/each
List Price
$442.56
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 3124 X 4-3/16 ADAPTER

Specifications

Bore Diameter
4.1875 in - 4-3/16 in
Compatible Bearing Number
23124 CCK/W33
Lock Nut Number
N 024
Lock Washer Number
W 024
Manufacturer Upc Number
662939024508
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
4.1875 in
Compatible Bearing Number
23124 CCK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data