Motion
SNW 3124
Adapter Sleeve - 4.2500 in Bore Dia., 4.714-12 Thread Size
MI ITEM #00553515
MFR #SNW 3124
List Price$499.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.2500 in Bore Dia., 4.714-12 Thread Size
MI ITEM #00553515
MFR #SNW 3124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.98/each for your price

Overview

Mfr description
SNW 3124 X 4-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    23124
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.2500 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N024
  • Lock Washer Number
    W024
  • Hydraulic Nut Number
    HN 24
  • Includes
    Sleeve (S-3124)
  • Series
    SNW
  • UPC_NO
    737533010045
  • Weight
    5.85 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text