Motion
H3126X407
Adapter Sleeve - 4.4375 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size, Steel Material
MI ITEM #00553517
MFR #H3126X407
Price$844.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.4375 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size, Steel Material
MI ITEM #00553517
MFR #H3126X407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$844.49/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Lock Nut Outside Diameter
    6-7/16 in
  • Overall Length  
    92 mm
  • Overall Width
    92 mm
  • Thread Size  
    M130x2
  • Weight
    8.49 lbs

Details

  • Includes
    Lock Washer (MB26)
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312431

Overview

Mfr description
H3126X407 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text