Motion
SNW 3126 X 4-7/16

SKF
SNW 3126 X 4-7/16

Adapter Sleeve - 4.4375 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size, Steel Material
MI ITEM #00553520
MFR #SNW 3126 X 4-7/16
Price$526.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3126 X 4-7/16

Adapter Sleeve - 4.4375 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size, Steel Material
MI ITEM #00553520
MFR #SNW 3126 X 4-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$526.00/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Overall Length  
    95.56 mm
  • Thread Size  
    5.106-12
  • Weight
    8.66 lbs

Details

  • Compatible Bearing Number
    23126 CCK/W33
  • Includes
    Lock Washer (W026)
  • Lock Nut Number
    N026
  • Lock Washer Number
    W026
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673085

Overview

Mfr description
SNW 3126 X 4-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text