Motion
SNW 3126
Adapter Sleeve - 4.3750 in Bore Dia., 5.104-12 Thread Size
MI ITEM #00553521
MFR #SNW 3126
Price$500.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.3750 in Bore Dia., 5.104-12 Thread Size
MI ITEM #00553521
MFR #SNW 3126

Mfr description
SNW 3126 X 4-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.63/each

Specifications

Dimensions

  • Bore Diameter
    4.3750 in
  • Thread Size  
    5.104-12
  • Weight
    8.35 lbs

Details

  • Compatible Bearing Number
    23126
  • Hydraulic Nut Number
    HN 26
  • Includes
    Sleeve (S-3126)
  • Lock Nut Number
    N026
  • Lock Washer Number
    W026
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)