Motion
H3126X408
Adapter Sleeve - 4.5000 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size
MI ITEM #00553523
MFR #H3126X408
List Price$844.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.5000 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size
MI ITEM #00553523
MFR #H3126X408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$844.49/each for your price

Overview

Mfr description
H3126X408

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.5000 in
  • Overall Length
  • Thread Size
  • Overall Width
    7/8 in
  • Taper
    1:12
  • Lock Nut Outside Diameter
    6-7/16 in
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Includes
    Lock Washer (MB26)
  • Series
    H31
  • UPC_NO
    4012801217064
  • Weight
    8.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text