Motion
SNW 3126 X 4-1/2

SKF
SNW 3126 X 4-1/2

Adapter Sleeve - 4.5000 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size, Steel Material
MI ITEM #00553526
MFR #SNW 3126 X 4-1/2
Your Price$499.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3126 X 4-1/2

Adapter Sleeve - 4.5000 in Bore Dia., 95.56 mm Overall Length, 5.106-12 Thread Size, Steel Material
MI ITEM #00553526
MFR #SNW 3126 X 4-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$499.52/each(List $724.30)

Overview

Mfr description
SNW 3126 X 4-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    23126 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.5000 in
  • Overall Length
  • Thread Size
  • Overall Width
    95.30 mm
  • Taper
    1:12
  • Material / Coating
    Steel
  • Outside Diameter
    130 mm
  • Lock Nut Outside Diameter
    155.70 mm
  • Lock Nut Number
    N026
  • Lock Washer Number
    W026
  • Hydraulic Nut Number
    HMVC 26E
  • Includes
    Lock Washer (W026)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576673078
  • Weight
    8.6 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text