Motion
SNW 3126
Adapter Sleeve - 4.5000 in Bore Dia., 5.104-12 Thread Size
MI ITEM #00553527
MFR #SNW 3126
Price$506.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.5000 in Bore Dia., 5.104-12 Thread Size
MI ITEM #00553527
MFR #SNW 3126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.38/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Thread Size  
    5.104-12
  • Weight
    8.35 lbs

Details

  • Compatible Bearing Number
    23126
  • Hydraulic Nut Number
    HN 26
  • Includes
    Sleeve (S-3126)
  • Lock Nut Number
    N026
  • Lock Washer Number
    W026
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010076

Overview

Mfr description
SNW 3126 X 4-1/2 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text