Motion
H3128X415
Adapter Sleeve - 4.9375 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00553529
MFR #H3128X415
Price$785.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.9375 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00553529
MFR #H3128X415

Mfr description
H3128X415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.93/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Overall Length  
    97 mm
  • Overall Width
    3.8125 in
  • Thread Size  
    M140x2
  • Weight
    9.42 lbs

Details

  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)