Motion
SNW 3128 X 5

SKF
SNW 3128 X 5

Adapter Sleeve - 5.0000 in Bore Dia., Steel Material
MI ITEM #00553538
MFR #SNW 3128 X 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3128 X 5

Adapter Sleeve - 5.0000 in Bore Dia., Steel Material
MI ITEM #00553538
MFR #SNW 3128 X 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 3128 X 5 ADAPTER

Specifications

  • Compatible Bearing Number
    23128 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.0000 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N 028
  • Lock Washer Number
    W 028
  • Series
    SNW
  • Manufacturer Upc Number
    7316577079381
  • UPC_NO
    7316577079381
  • Weight
    9.12 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text