Motion
SNW 3128 X 5

TIMKEN
SNW 3128 X 5

Adapter Sleeve - 5.0000 in Bore Dia.
MI ITEM #00553540
MFR #SNW 3128 X 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 3128 X 5

Adapter Sleeve - 5.0000 in Bore Dia.
MI ITEM #00553540
MFR #SNW 3128 X 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Weight
    8.8 lbs

Details

  • Compatible Bearing Number
    23128 CCK/W33
  • Lock Nut Number
    N 028
  • Lock Washer Number
    W 028
  • Manufacturer Upc Number
    087796162112
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796162112

Overview

Mfr description
SNW 3128 X 5 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text