Motion
SNW 3130
Adapter Sleeve - 5.2500 in Bore Dia.
MI ITEM #00553549
MFR #SNW 3130
List Price$990.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.2500 in Bore Dia.
MI ITEM #00553549
MFR #SNW 3130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$990.18/each for your price

Overview

Mfr description
SNW 3130 X 5-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    23130
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.2500 in
  • Lock Nut Number
    N030
  • Lock Washer Number
    W030
  • Includes
    Sleeve (S-3130)
  • Series
    SNW
  • UPC_NO
    737533010113
  • Weight
    13.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text