1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNW 3132X5.7/16
Adapter Sleeve - 5.4375 in Bore Dia., 6.284 - 8 Thread Size
Mi Item #
00553554
MFR #
SNW 3132X5.7/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF SNW 3132X5.7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNW 3132X5.7/16
Adapter Sleeve - 5.4375 in Bore Dia., 6.284 - 8 Thread Size
Mi Item #
00553554
MFR #
SNW 3132X5.7/16
Mfr description
SNW 3132X5.7/16 ADAPTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
5.4375 in
Thread
Size
6.284 - 8
Details
Product Type
Adapter Sleeves
Series
SNW
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items