Motion
SNW 3132
Adapter Sleeve - 5.4375 in Bore Dia., 119 mm Overall Length, M160x2 Thread Size
MI ITEM #00553555
MFR #SNW 3132
List Price$1,159.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.4375 in Bore Dia., 119 mm Overall Length, M160x2 Thread Size
MI ITEM #00553555
MFR #SNW 3132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,159.96/each for your price

Overview

Mfr description
SNW 3132 X 5-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23132
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.4375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N032
  • Lock Washer Number
    W032
  • Includes
    Sleeve (S-3132)
  • Series
    SNW
  • UPC_NO
    737533010137
  • Weight
    13.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text