Motion
SNW 3132
Adapter Sleeve - 5.5000 in Bore Dia., 119 mm Overall Length, M160x3 Thread Size
MI ITEM #00553562
MFR #SNW 3132
Price$1,159.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.5000 in Bore Dia., 119 mm Overall Length, M160x3 Thread Size
MI ITEM #00553562
MFR #SNW 3132

Mfr description
SNW 3132 X 5-1/2 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.96/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Overall Length  
    119 mm
  • Thread Size  
    M160x3
  • Weight
    13.5 lbs

Details

  • Compatible Bearing Number
    23132
  • Hydraulic Nut Number
    HN 32
  • Includes
    Sleeve (S-3132)
  • Lock Nut Number
    N032
  • Lock Washer Number
    W032
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)