Motion
H3134X515
Adapter Sleeve - 5.9375 in Bore Dia., 560 mm Overall Length, 6.659-8 Thread Size, Steel Material
MI ITEM #00553570
MFR #H3134X515
Price$1,508.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.9375 in Bore Dia., 560 mm Overall Length, 6.659-8 Thread Size, Steel Material
MI ITEM #00553570
MFR #H3134X515

Mfr description
H3134X515
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,508.51/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Overall Length  
    560 mm
  • Thread Size  
    6.659-8
  • Weight
    17.97 lbs

Details

  • Compatible Bearing Number
    22234
  • Includes
    Hydraulic Nut (HMV34)
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB34
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801312561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)