Motion
SNW 3134 X 5-15/16

SKF
SNW 3134 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia., 123.11 mm Overall Length, 6.659-8 Thread Size, Steel Material
MI ITEM #00553573
MFR #SNW 3134 X 5-15/16
Your Price$1,076.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3134 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia., 123.11 mm Overall Length, 6.659-8 Thread Size, Steel Material
MI ITEM #00553573
MFR #SNW 3134 X 5-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,076.01/each(List $1,291.21)

Overview

Mfr description
SNW 3134 X 5-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23134 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N034
  • Lock Washer Number
    W034
  • Includes
    Lock Washer (W034)
  • Series
    SNW
  • UPC_NO
    7316576673115
  • Weight
    15.84 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text