Motion
3134X5.938
Adapter Sleeve - 5.9375 in Bore Dia., Steel Material
MI ITEM #00553574
MFR #3134X5.938
List Price$1,219.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.9375 in Bore Dia., Steel Material
MI ITEM #00553574
MFR #3134X5.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,219.60/each for your price

Overview

Mfr description
SNW 3134 X 5-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23134
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.9375 in
  • Thread Size
  • Material / Coating
    Steel
  • Lock Nut Number
    N034
  • Lock Washer Number
    W034
  • Includes
    Sleeve (S-34)
  • Series
    SNW
  • UPC_NO
    737533010151
  • Weight
    16 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text