Motion
H3134X600
Adapter Sleeve - 6.0000 in Bore Dia., 510 mm Overall Length, M170 x 3 Thread Size
MI ITEM #00553576
MFR #H3134X600
Price$1,311.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.0000 in Bore Dia., 510 mm Overall Length, M170 x 3 Thread Size
MI ITEM #00553576
MFR #H3134X600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,311.75/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Overall Length  
    510 mm
  • Thread Size  
    M170 x 3
  • Weight
    17.18 lbs

Details

  • Compatible Bearing Number
    23134
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801312585

Overview

Mfr description
H3134X600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text