Motion
SNW 3134 X 6

SKF
SNW 3134 X 6

Adapter Sleeve - 6.0000 in Bore Dia., Steel Material
MI ITEM #00553579
MFR #SNW 3134 X 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3134 X 6

Adapter Sleeve - 6.0000 in Bore Dia., Steel Material
MI ITEM #00553579
MFR #SNW 3134 X 6

Mfr description
SNW 3134 X 6 ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Overall Width
    4.8370 in
  • Weight
    16.33 lbs

Details

  • Compatible Bearing Number
    23134 CCK/W33
  • Country of Origin
    US
  • Lock Nut Number
    N 034
  • Lock Washer Number
    W 034
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576673122
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)