Miether Bearing Prod (Standard Locknut) SNW 3136 X 6-7/16
Miether Bearing Prod (Standard Locknut)
SNW 3136 X 6-7/16
Adapter Sleeve - 6.4375 in Bore Dia., Steel Material
MI ITEM #00553585
MFR #SNW 3136 X 6-7/16
List Price
$1,013.76
/each
List Price
$1,013.76
/each
Adapter Sleeve - 6.4375 in Bore Dia., Steel Material
MI ITEM #00553585
MFR #SNW 3136 X 6-7/16
Miether Bearing Prod (Standard Locknut) SNW 3136 X 6-7/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., Steel Material
MI ITEM #00553585
MFR #SNW 3136 X 6-7/16

Availability:
Factory Order
List Price
$1,013.76
/each
List Price
$1,013.76
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNW 3136 X 6-7/16 ADAPTER

Specifications

Bore Diameter
6.4375 in - 6-7/16 in
Compatible Bearing Number
23136 CCK/W33
Lock Nut Number
N 036
Lock Washer Number
W 036
Manufacturer Upc Number
662939024517
Material / Coating
Steel
Series
SNW
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
6.4375 in
Compatible Bearing Number
23136 CCK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data