Motion
SNW 3136
Adapter Sleeve - 6.4375 in Bore Dia., 7.066-18 Thread Size
MI ITEM #00553587
MFR #SNW 3136
Price$1,145.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., 7.066-18 Thread Size
MI ITEM #00553587
MFR #SNW 3136

Mfr description
SNW 3136 X 6-7/16 ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.24/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Thread Size  
    7.066-18
  • Weight
    17 lbs

Details

  • Compatible Bearing Number
    23136
  • Hydraulic Nut Number
    HN 36
  • Includes
    Sleeve (S-3136)
  • Lock Nut Number
    N036
  • Lock Washer Number
    W036
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)