1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
H3136X608
Adapter Sleeve - 6.5000 in Bore Dia., 530 mm Overall Length, M180x3 Thread Size
MI ITEM #
00553589
MFR #
H3136X608
List Price
$1,785.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) H3136X608
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
H3136X608
Adapter Sleeve - 6.5000 in Bore Dia., 530 mm Overall Length, M180x3 Thread Size
MI ITEM #
00553589
MFR #
H3136X608
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,785.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H3136X608
Specifications
Compatible Bearing Number
23136
Product Type
Adapter Sleeves
Bore Diameter
6.5000 in
Overall Length
530 mm
Thread Size
M180x3
Taper
1:12
Series
H31
UPC_NO
4012801312615
Weight
17.91 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data