Motion
SNW 3136
Adapter Sleeve - 6.5000 in Bore Dia., 530 mm Overall Length, 7.063-18 Thread Size
MI ITEM #00553593
MFR #SNW 3136
Your Price$995.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.5000 in Bore Dia., 530 mm Overall Length, 7.063-18 Thread Size
MI ITEM #00553593
MFR #SNW 3136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$995.86/each(List $1,145.24)

Overview

Mfr description
SNW 3136 X 6-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    23136
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.5000 in
  • Overall Length
  • Thread Size
  • Lock Nut Number
    N036
  • Lock Washer Number
    W036
  • Includes
    Sleeve (S-3136)
  • Series
    SNW
  • UPC_NO
    737533010182
  • Weight
    17 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text