Motion
H3138X615
Adapter Sleeve - 6.9375 in Bore Dia., 610 mm Overall Length, M190x3 Thread Size
MI ITEM #00553596
MFR #H3138X615
Price$2,169.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.9375 in Bore Dia., 610 mm Overall Length, M190x3 Thread Size
MI ITEM #00553596
MFR #H3138X615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,169.43/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Length  
    610 mm
  • Thread Size  
    7.472-8
  • Weight
    19.65 lbs

Details

  • Compatible Bearing Number
    22238
  • Product Type
    Adapter Sleeves
  • Series
    SAF
  • Taper
    1:12
  • UPC_NO
    4012801312639

Overview

Mfr description
H3138X615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text