Motion
SNW 3138
Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size
MI ITEM #00553601
MFR #SNW 3138
List Price$1,551.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.9375 in Bore Dia., 7.472-8 Thread Size
MI ITEM #00553601
MFR #SNW 3138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,551.92/each for your price

Overview

Mfr description
SNW 3138 X 6-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23138
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.9375 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N038
  • Lock Washer Number
    W08
  • Includes
    Sleeve (S-3138)
  • Series
    SNW
  • UPC_NO
    737533010199
  • Weight
    19.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text