1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
H3138X700
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length, M190 x 3 Thread Size
MI ITEM #
00553603
MFR #
H3138X700
List Price
$2,169.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) H3138X700
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
H3138X700
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length, M190 x 3 Thread Size
MI ITEM #
00553603
MFR #
H3138X700
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,169.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H3138X700
Specifications
Compatible Bearing Number
22238
Product Type
Adapter Sleeves
Bore Diameter
7.0000 in
Overall Length
610 mm
Thread Size
M190 x 3
Taper
1:12
Series
SAF
UPC_NO
4012801312646
Weight
18.57 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data