Motion
SNW 3138
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length
MI ITEM #00553607
MFR #SNW 3138
Price$1,551.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.0000 in Bore Dia., 610 mm Overall Length
MI ITEM #00553607
MFR #SNW 3138

Mfr description
SNW 3138 X 7 ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,551.92/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Overall Length  
    610 mm
  • Weight
    19.5 lbs

Details

  • Compatible Bearing Number
    23138
  • Hydraulic Nut Number
    HN 38
  • Includes
    Sleeve (S-3138)
  • Lock Nut Number
    N038
  • Lock Washer Number
    W08
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533019093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)