Motion
3140X7.500
Adapter Sleeve - 7.5000 in Bore Dia., 150 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00553616
MFR #3140X7.500
Price$1,693.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.5000 in Bore Dia., 150 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00553616
MFR #3140X7.500

Mfr description
SNW 3140 X 7 1/2 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,693.24/each

Specifications

Dimensions

  • Bore Diameter
    7.5000 in
  • Overall Length  
    150 mm
  • Thread Size  
    M200x3
  • Weight
    28.5 lbs

Details

  • Compatible Bearing Number
    23140
  • Includes
    Sleeve (S-3140)
  • Lock Nut Number
    N040
  • Lock Washer Number
    W040
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533021218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)