Motion
H3144XX715
Adapter Sleeve - 7.9375 in Bore Dia., 640 mm Overall Length, 8.628-8 Thread Size
MI ITEM #00553617
MFR #H3144XX715
Price$3,017.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.9375 in Bore Dia., 640 mm Overall Length, 8.628-8 Thread Size
MI ITEM #00553617
MFR #H3144XX715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,017.62/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Overall Length  
    640 mm
  • Thread Size  
    8.628-8

Details

  • Compatible Bearing Number
    22244
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801312691

Overview

Mfr description
H3144XX715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text