Motion
SNW 3144 X 7-15/16

SKF
SNW 3144 X 7-15/16

Adapter Sleeve - 7.9375 in Bore Dia., 149.89 mm Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00553620
MFR #SNW 3144 X 7-15/16
Price$1,437.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3144 X 7-15/16

Adapter Sleeve - 7.9375 in Bore Dia., 149.89 mm Overall Length, 8.628-8 Thread Size, Steel Material
MI ITEM #00553620
MFR #SNW 3144 X 7-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,437.15/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Lock Nut Outside Diameter
    10.2550 in
  • Overall Length  
    149.89 mm
  • Overall Width
    5.8910 in
  • Thread Size  
    8.628-8
  • Weight
    27.55 lbs

Details

  • Compatible Bearing Number
    23144 CCK/W33
  • Country of Origin
    US
  • Includes
    Lock Washer (W044)
  • Lock Nut Number
    N044
  • Lock Washer Number
    W044
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673160

Overview

Mfr description
SNW 3144 X 7-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text