Motion
SNW 3144
Adapter Sleeve - 7.9375 in Bore Dia., 8.628-8 Thread Size
Mi Item #00553621
MFR #SNW 3144
Price$1,617.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.9375 in Bore Dia., 8.628-8 Thread Size
Mi Item #00553621
MFR #SNW 3144

Mfr description
SNW 3144 X 7-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,617.25/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Thread Size  
    8.628-8
  • Weight
    32 lbs

Details

  • Compatible Bearing Number
    23144
  • Includes
    Sleeve (S-3144)
  • Lock Nut Number
    N044
  • Lock Washer Number
    W044
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533010236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)