Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIETHER BEARING PRODUCTS
SNP 3148 X 8-7/16

Adapter Sleeve - 8.4375 in Bore Dia.
MI ITEM #00553633
MFR #SNP 3148 X 8-7/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SNP 3148 X 8-7/16 ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    8.4375 in
  • Taper
    1:12
  • Lock Nut Number
    N 048
  • Lock Plate Number
    PL 48
  • Series
    SNP
  • Manufacturer Upc Number
    662939024291
  • UPC_NO
    662939024291
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text