Miether Bearing Prod (Standard Locknut) SNP 3148 X 8-1/2
Miether Bearing Prod (Standard Locknut)
SNP 3148 X 8-1/2
Adapter Sleeve - 8.5000 in Bore Dia., Steel Material
MI ITEM #00553638
MFR #SNP 3148 X 8-1/2
Quote Required
This product requires a Quote Request
Adapter Sleeve - 8.5000 in Bore Dia., Steel Material
MI ITEM #00553638
MFR #SNP 3148 X 8-1/2
Miether Bearing Prod (Standard Locknut) SNP 3148 X 8-1/2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 8.5000 in Bore Dia., Steel Material
MI ITEM #00553638
MFR #SNP 3148 X 8-1/2

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNP 3148 X 8-1/2 ADAPTER

Specifications

Bore Diameter
8.5000 in - 8-1/2 in
Lock Nut Number
N 048
Lock Plate Number
PL 48
Material / Coating
Steel
Series
SNP
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
8.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data