1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
STANDARD LOCKNUT LLC SNP 3148 X 8 1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANDARD LOCKNUT LLC
SNP 3148 X 8 1/2
Adapter Sleeve - 8.5000 in Bore Dia.
MI ITEM #
00553640
MFR #
SNP 3148 X 8 1/2
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SNP 3148 X 8 1/2 ADAPTER
Specifications
Product Type
Adapter Sleeves
Bore Diameter
8.5000 in
Taper
1:12
Lock Nut Number
N 048
Lock Plate Number
PL 48
Series
SNP
UPC_NO
73753308494
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data