1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
H3148XX815
Adapter Sleeve - 8.9375 in Bore Dia., 700 mm Overall Length, Tr240x4 Thread Size
MI ITEM #
00553642
MFR #
H3148XX815
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) H3148XX815
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
H3148XX815
Adapter Sleeve - 8.9375 in Bore Dia., 700 mm Overall Length, Tr240x4 Thread Size
MI ITEM #
00553642
MFR #
H3148XX815
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
H3148XX815#K BRG
Specifications
Compatible Bearing Number
23148
Product Type
Adapter Sleeves
Bore Diameter
8.9375 in
Overall Length
700 mm
Thread Size
Tr240x4
Taper
1:12
Series
H
UPC_NO
4026677699176
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data